Motion
GX 17 F

SKF
GX 17 F

GX 17 F
MI ITEM #06219771
MFR #GX 17 F
Price$321.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 17 F

GX 17 F
MI ITEM #06219771
MFR #GX 17 F

Mfr description
GX17F SPHERICAL PLAIN BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.21/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm

Details

  • Manufacturer Product Page
  • Product Type
    Spherical Plain Bearings
  • Series
    GX
  • Type Of Bearing
    Thrust

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)