Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.1250 in
- Bolt Center To Center Length5.8750 to 6.5000 in
- Bolt Size0.6250 in
- Bore Diameter1-11/16 in
- Overall Height4.5000 in
- Overall Length8.0000 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number7316575232542
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- SeriesSYM
- UPC_NO7316575232542
Overview
Mfr description
SYM 1.11/16 LF/AH 14710048 BRG