Motion
55589 HOOKIT PAPER DISC 236U 6'X NH P100 C-WEIGHT

3M
55589 HOOKIT PAPER DISC 236U 6'X NH P100 C-WEIGHT

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Gold Color
MI ITEM #06219924
MFR #55589 HOOKIT PAPER DISC 236U 6'X NH P100 C-WEIGHT
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55589 HOOKIT PAPER DISC 236U 6'X NH P100 C-WEIGHT

Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 100 Grit, Gold Color
MI ITEM #06219924
MFR #55589 HOOKIT PAPER DISC 236U 6'X NH P100 C-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Grinding, Sanding, Finishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Gold
  • Disc Attachment Type
    Loop
  • Grade
    Fine
  • Grit Number
    100
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440272783
  • Manufacturer Upc Number
    00051141555898
  • Material Application
    Paint, Wood, including Fiberglass, Metal, Plastic, Primer, and Composites
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141555898

Overview

Mfr description
55589 HOOKIT PAPER DISC 236U 6'X NH P100
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought