Motion
2178CF
ShopAir™ Air Chain Hoist - 250 lbs Capacity, 10 ft Lift Ht, 31 ft/min Maximum Lift Speed
MI ITEM #06220001
MFR #2178CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopAir™ Air Chain Hoist - 250 lbs Capacity, 10 ft Lift Ht, 31 ft/min Maximum Lift Speed
MI ITEM #06220001
MFR #2178CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Tool Weight
    25 lb

Details

  • Air Consumption
    34 scfm
  • Body Finish Coating
    Epoxy Powder Coat
  • Chain Material
    Alloy
  • Hook Material
    Steel
  • Housing Material
    Aluminum
  • Maximum Lift Speed
    31 ft/min
  • Mounting Type
    Rigid Hook
  • Weight Capacity
    250 lbs

Overview

Mfr description
2178CF CHAIN HOIST 250LB CAP. 15FT LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought