Specifications
Dimensions
- Port 1 Size/Type3/8 in
Details
- ActuationDirect Acting Solenoid
- Body MaterialBrass
- Maximum Operating Pressure125 psi
- Solenoid Supply Voltage120 V ac
- Valve Functionality4 way
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)