Motion
TCR80 38.44

DODGE
TCR80 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06220250
MFR #TCR80 38.44
Price$56,977.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06220250
MFR #TCR80 38.44

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56,977.71/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    CR80
  • Maximum Output RPM
    90 rpm
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    38.44:1
  • Weight
    960 lbs

Details

  • Additional Details
    35A18L18 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476964887
  • Max Input Horsepower
    64.8 hp @ 1750 rpm
  • Output Bore Type
    Left
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR80
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    3660 in-lb
  • UPC_NO
    782476964887

Overview

Mfr description
TCR80-38.44 SPEED REDUCER 268870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought