Overview
Mfr description
HT8262H014AC120/60,110/50D SOLENOID VLV
Specifications
- Valve Functionality2 way - 2/2 Normally Closed
- Solenoid Supply Voltage110 V ac
- Body MaterialBrass
- ActuationDirect Acting Solenoid
- Maximum Operating Pressure370 psi
- Port 1 Size/Type1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data