Motion
MFCR-30
Flanged Track Roller - 30 mm Roller Dia., 20 mm Roller Width, 40 mm Flange Dia., 5 mm Flange Thickness, Single Flanged, Open
Mi Item #06220413
MFR #MFCR-30
Price$119.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 30 mm Roller Dia., 20 mm Roller Width, 40 mm Flange Dia., 5 mm Flange Thickness, Single Flanged, Open
Mi Item #06220413
MFR #MFCR-30

Mfr description
MFCR-30 METRIC BALL BEARING TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.43/each

Specifications

Dimensions

  • Flange Diameter  
    40 mm
  • Flange Thickness  
    5 mm
  • Male Thread Size
    M12x1.5
  • Roller Diameter  
    30 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    14 mm
  • Thread Size  
    M12x1.5
  • Weight
    0.14 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MFCR-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211568
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFCR-30
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2790 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    Smith-Trax Metric Stud MFCR Series
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)