Motion
MFCR-40
Flanged Track Roller - 40 mm Roller Dia., 30 mm Roller Width, 54 mm Flange Dia., 8.8 mm Flange Thickness, Single Flanged, Open
Mi Item #06220416
MFR #MFCR-40
Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 40 mm Roller Dia., 30 mm Roller Width, 54 mm Flange Dia., 8.8 mm Flange Thickness, Single Flanged, Open
Mi Item #06220416
MFR #MFCR-40

Mfr description
MFCR-40 METRIC BALL BEARING TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.37/each

Specifications

Dimensions

  • Flange Diameter  
    54 mm
  • Flange Thickness  
    8.8 mm
  • Hex Size
    6 mm
  • Male Thread Size
    M14x2
  • Roller Diameter  
    40 mm
  • Roller Width  
    30 mm
  • Stud Diameter  
    14 mm
  • Thread Length
    26 mm
  • Thread Size  
    M14x2
  • Weight
    0.33 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    7560 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MFCR-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211599
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFCR-40
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    12200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    4900 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)