Motion
MFCR-62
Flanged Track Roller - 62 mm Roller Dia., 44 mm Roller Width, 78 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220420
MFR #MFCR-62
List Price$182.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 62 mm Roller Dia., 44 mm Roller Width, 78 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220420
MFR #MFCR-62

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.26/each for your price

Overview

Mfr description
MFCR-62 METRIC BALL BEARING TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    14200 N
  • Stud Type
    Track Roller Metric Stud
  • Thread Length
    35 mm
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    23100 lbf
  • Hex Size
    8 mm
  • Finish Coating
    Black Oxide
  • Series
    MFCR
  • Male Thread Size
    M24x3
  • Manufacturer Catalog Number
    MFCR-62
  • OEM Part Number
    MFCR-62
  • Manufacturer Upc Number
    651041184206
  • UPC_NO
    651041184206
  • Manufacturer Product Page
  • Weight
    1.21 lbs
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Material
    52100 or Equivalent
  • Static Load Capacity
    10100 N
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text