Motion
MFCR-80
Flanged Track Roller - 80 mm Roller Dia., 52 mm Roller Width, 102 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220423
MFR #MFCR-80
Price$316.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 80 mm Roller Dia., 52 mm Roller Width, 102 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220423
MFR #MFCR-80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$316.61/each

Specifications

Dimensions

  • Flange Diameter  
    102 mm
  • Flange Thickness  
    14 mm
  • Hex Size
    12 mm
  • Male Thread Size
    M30x3.5
  • Roller Diameter  
    80 mm
  • Roller Width  
    52 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    40 mm
  • Thread Size  
    M30x3.5
  • Weight
    2.41 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    25700 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MFCR-80
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211629
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFCR-80
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    63600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    89000 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211629

Overview

Mfr description
MFCR-80 METRIC TAPERED ROLLER BEARING
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text