Motion
MFCR-125
Flanged Track Roller - 125 mm Roller Dia., 76 mm Roller Width, 148 mm Flange Dia., 18 mm Flange Thickness, Single Flanged, Open
Mi Item #06220427
MFR #MFCR-125
Price$910.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 125 mm Roller Dia., 76 mm Roller Width, 148 mm Flange Dia., 18 mm Flange Thickness, Single Flanged, Open
Mi Item #06220427
MFR #MFCR-125

Mfr description
MFCR-125 METRIC TAPERED ROLLER BEARING
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$910.22/each

Specifications

Dimensions

  • Flange Diameter  
    148 mm
  • Flange Thickness  
    18 mm
  • Hex Size
    12 mm
  • Male Thread Size
    M48x5
  • Roller Diameter  
    125 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    48 mm
  • Thread Length
    60 mm
  • Thread Size  
    M48x5
  • Weight
    8.86 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    58500 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MFCR-125
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041209763
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFCR-125
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    148100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    230800 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041209763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)