Motion
MFCR-200
Flanged Track Roller - 200 mm Roller Dia., 76 mm Roller Width, 223 mm Flange Dia., 18.3 mm Flange Thickness, Single Flanged, Open
Mi Item #06220429
MFR #MFCR-200
Price$1,530.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 200 mm Roller Dia., 76 mm Roller Width, 223 mm Flange Dia., 18.3 mm Flange Thickness, Single Flanged, Open
Mi Item #06220429
MFR #MFCR-200

Mfr description
MFCR-200 METRIC TAPERED ROLLER BEARING
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,530.81/each

Specifications

Dimensions

  • Flange Diameter  
    223 mm
  • Flange Thickness  
    18.3 mm
  • Hex Size
    12 mm
  • Male Thread Size
    M64x6
  • Roller Diameter  
    200 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    64 mm
  • Thread Length
    82 mm
  • Thread Size  
    M64x6
  • Weight
    20.37 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    63000 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MFCR-200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211674
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MFCR-200
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    159000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    MFCR
  • Static Load Capacity
    251000 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)