Motion
333-1766-LY/L
Class 3 Bomber Black Trim, Zip-out Fleece Liner, Zipper, 2in. Tape, LY SIZE L-Hi-Vis Yellow
Mi Item #06220476
MFR #333-1766-LY/L
Price$105.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 3 Bomber Black Trim, Zip-out Fleece Liner, Zipper, 2in. Tape, LY SIZE L-Hi-Vis Yellow
Mi Item #06220476
MFR #333-1766-LY/L

Mfr description
333-1766-LY/LG BOMBER JACKET
  • Durable waterproof polyester outer shell with taped seams
  • Black trim helps conceal dirt
  • Removable black fleece liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.15/each

Specifications

Dimensions

  • Length
    63 cm
  • Size
    L

Details

  • ANSI Class
    R3
  • Closure Type
    Zipper
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 3 Value Black Bottom Bomber Jacket with Zip-Out Fleece Liner
  • Garment Type
    Jackets
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Manufacturer Upc Number
    616314118883
  • Material
    616314118883
  • Number Of Pockets
    8
  • UPC_NO
    616314118883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)