Motion
19073
Wear Strips - Polyethylene
Mi Item #06220499
MFR #19073
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Strips - Polyethylene
Mi Item #06220499
MFR #19073

Mfr description
19073 CHAIN GUIDE WEAR STRIP 6M
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.5100 in
  • Overall Length
    20 ft
  • Overall Width
    1.6900 in

Details

  • CAD Drawing
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-P330CRM-B-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405590106
  • Material
    UHMW-PE
  • Product Type
    Wear Strips & Wear Plates
  • Rail Type
    Rail Cover
  • UPC_NO
    787405590106
  • Wear Product Type
    Bar Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)