Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleEnd Lock
- Lock TypeEnd Lock
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeEnd Lock Cylinder