Motion
7211CDB/GNP4

NTN
7211CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 55 mm Bore, 100 mm OD, 42 mm Width, 15 ° Contact Angle, Open
Mi Item #06220559
MFR #7211CDB/GNP4
Price$1,568.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7211CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 55 mm Bore, 100 mm OD, 42 mm Width, 15 ° Contact Angle, Open
Mi Item #06220559
MFR #7211CDB/GNP4

Mfr description
7211CDB/GNP4 PRECISION ANGULAR CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,568.43/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ISO Class 4
  • Weight
    2.623 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7211CDB/GNP4 PRECISION ANGULAR CONTACT
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359442816
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    8300 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    86000 N
  • Radial Static Load Capacity
    80000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)