Specifications
Details
- Body MaterialZinc Die Casted
- Flow Direction3-Way
- For Use With SeriesSY300
- Number Of Ports3
- Number Of Positions2
- Seal MaterialHNBR
- SeriesSY300 500
- Valve SeriesSY300
- Wetted Parts MaterialHNBR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)