Motion
0003050000
End Brush - Steel Bristle, Knotted Type, 1 in Brush Dia, 25000 rpm Max
MI ITEM #06220958
MFR #0003050000
Price$25.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted Type, 1 in Brush Dia, 25000 rpm Max
MI ITEM #06220958
MFR #0003050000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.16/each

Specifications

Dimensions

  • Bristle Diameter
    0.0200 in
  • Brush Diameter
    1.0000 in
  • Diameter
    1 in
  • Fill Diameter
    0.0200 in
  • Overall Length
    2-13/16 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1.0000 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Brush Type
    End
  • Fill Material
    Steel
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • UPC_NO
    622424305006

Overview

Mfr description
30500 HIGH SPEED END BRUSH
  • In many applications, higher speeds (up to 25,000 rpm) are required for effective brushing action, and these are perfect for the job
  • Made from the finest wire (offered in both high carbon and stainless steel), these rugged brushing tools are designed to offer efficient usage for a wide variety of tough cleaning and maintenance applications
  • Applications: Spot cleaning or facing, removal or slag, rust or scale, cleaning pipe ID, deburring or flash removal, cleaning of dies, molds and tooling, pipeline cleaning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought