Motion
TK555TLYXL000100
TYCHEM® Encapsulated Suit - Lime Yellow, X-Large, Suit Material: Tychem(R) 10000, Rear Entry
Mi Item #06221111
MFR #TK555TLYXL000100
Price$1,798.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TYCHEM® Encapsulated Suit - Lime Yellow, X-Large, Suit Material: Tychem(R) 10000, Rear Entry
Mi Item #06221111
MFR #TK555TLYXL000100

Mfr description
TK555TLYXL000100 TYCHEM TK LEVEL A SUIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,798.43/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Ankle Style
    Attached
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D5733, ASTM F1052, Level A, OSHA 1910.132(a),
  • Color
    Lime Yellow
  • Entry Type
    Rear
  • Minimum Order Quantity
    1
  • Seam Type
    Taped
  • Suit Material
    Tychem(R) 10000
  • UPC_NO
    0888120010549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)