Motion
CP243
7500 Series Self-Adjusting CinchSeal - 7500, 7.3750 IN Length
MI ITEM #06221163
MFR #CP243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7500 Series Self-Adjusting CinchSeal - 7500, 7.3750 IN Length
MI ITEM #06221163
MFR #CP243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5-3/8" to 5-7/8"
  • Bolt Hole Diameter
    .6250 in
  • Compatible Shaft Diameter
    2.4375 in
  • Overall Length
    7.3750 IN
  • Overall Width
    1.7500 IN

Details

  • Material
    Anodized Aluminum
  • Part Type
    Cinchpack Seal
  • Seal Type
    CinchSeal
  • Series
    7500

Overview

Mfr description
CP243 2.437" SOLID ALUM CINCHPACK SEAL
  • Designed for C.E.M.A screw conveyor and bulk handling equipment
  • Temperature ranges: -50 ° F to 400° F
  • Designed to accommodate repair kits
  • Bolting pattern will accommodate flange mounted bearings
  • The housing is machined out of Anodized Aluminum
  • Designed to handle linear shaft growth and 1/4 in total radial shaft runout
  • Purge with air, 5 to 8 PSI above vessel pressure, or silicone grease
  • Zero maintenance due to to unique self adjusting design.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text