Motion
CP300
7500 Series Self-Adjusting CinchSeal - 7500, 7.7500 IN Length
MI ITEM #06221164
MFR #CP300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7500 Series Self-Adjusting CinchSeal - 7500, 7.7500 IN Length
MI ITEM #06221164
MFR #CP300

Mfr description
CP300 3.000" SOLID ALUM CINCHPACK SEAL
  • Designed for C.E.M.A screw conveyor and bulk handling equipment
  • Temperature ranges: -50 ° F to 400° F
  • Designed to accommodate repair kits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    6"
  • Bolt Hole Diameter
    .7500 in
  • Compatible Shaft Diameter
    3.0000 in
  • Overall Length
    7.7500 IN
  • Overall Width
    1.7500 IN

Details

  • Material
    Anodized Aluminum
  • Part Type
    Cinchpack Seal
  • Seal Type
    CinchSeal
  • Series
    7500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)