Motion
C123M-15X32
Keyless Locking Rigid Coupling - 15 mm Bore, 32 mm OD, 1.0040 in Length, Steel
Mi Item #06221258
MFR #C123M-15X32
Price$96.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 15 mm Bore, 32 mm OD, 1.0040 in Length, Steel
Mi Item #06221258
MFR #C123M-15X32

Mfr description
C123M-15X32 KEYLESS LOCKING ASSY
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.91/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bore Size
    0.5910 in
  • Coupling Length  
    1.0040 in
  • Length Through Bore  
    0.8465 in
  • Outside Diameter  
    32 mm
  • Screw Size
    M4 x 12
  • Screw Thread Size
    M4 x 12
  • Weight
    0.2 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Keyless Locking Assembly
  • Harmonization Code
    8483.60.8000
  • Hub Surface Pressure
    10945 psi
  • Manufacturer Upc Number
    044861049396
  • Material
    Steel
  • Maximum Transmitted Torque
    54 ft·lb
  • Number Of Locking Screws
    4
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C123
  • Torque Capacity
    71 ft-lbs
  • UPC_NO
    044861049396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)