Specifications
Dimensions
- Weight1.836 lb
Details
- ColorWhite
- Manufacturer Stock Number00076308006884
- Manufacturer Upc Number00076308006884
- UPC_NO00076308006884
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)