Motion
131B0453

DANFOSS VLT
131B0453

131B0453
MI ITEM #06221358
MFR #131B0453
Price$2,841.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0453

131B0453
MI ITEM #06221358
MFR #131B0453

Mfr description
FC-302P1K5T5E20H1XGXXXXSXXXXA0BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,841.48/each

Specifications

Dimensions

  • Overall Depth
    8.0700 in, 205 mm
  • Overall Height
    10.5500 in, 268 mm
  • Overall Width
    3.5400 in, 90 mm
  • Weight
    10.12 lbs, 4.59 kg

Details

  • Additional Details
    Graphical Loc Cont Panel Not coated PCB No Mains Option PROFIBUS DP MCA 101 No B Option No C1 option No D option
  • Agency Listing
    UL, KC, CE
  • Automation Option Cards
    PROFIBUS DP MCA 101
  • Communications Option Cards
    PROFIBUS DP MCA 101
  • Drive Supply Voltage
    380/500 V ac
  • Enclosure Rating
    Chassis, IP20
  • Enclosure Type
    Chassis, IP20
  • Horsepower Rating Heavy Duty
    2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • Keypad / Display
    Graphical Local Control Panel
  • Manufacturer Catalog Number
    FC-302P1K5T5E20H1XGXXXXSXXXXA0BXCXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Chassis Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Output Current Heavy Duty
    4.1 A
  • Output Current Normal Duty
    4.1 A
  • Peak Current
    6.56 A
  • Peak Current Heavy Duty
    6.56 A
  • Peak Current Normal Duty
    6.56 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Graphical Loc, Cont, Panel
  • Safety Option Cards
    0
  • Serial Communication Onboard
    PROFIBUS DP MCA 101
  • Serial Communication Options
    PROFIBUS DP MCA 101
  • Serial Communication Profibus Dp
    Profibus Dp Mca 101
  • Series
    VLT AutomationDrive FC 300
  • Standards Met
    UL, KC, CE
  • Trade / Brand Name
    VLT AutomationDrive FC 300
  • Typical Application
    Controls the entire range of operations from ordinary to servo like applications on any machine or production line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)