Motion
608-05T1XVV
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #06221541
MFR #608-05T1XVV
Price$22.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width
Mi Item #06221541
MFR #608-05T1XVV

Mfr description
608-05 T1XVV (MC3E)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.19/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Height
    7 mm
  • Overall Length
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Long Description
    The 608-05T1XVV is a high-speed radial/deep groove ball bearing with an 8 mm bore and 22 mm OD, designed for electric motors and robotics.
  • Manufacturer Catalog Number
    608-05T1XVV
  • Manufacturer Upc Number
    029176794094
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176794094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)