1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYNTRON MATERIAL HANDLING
7200-040-4A
Conductor DC420 Bin Vibrator Controller - RC Frequency Option
Mi Item #
06221823
MFR #
7200-040-4A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SYNTRON MATERIAL HANDLING 7200-040-4A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNTRON MATERIAL HANDLING
7200-040-4A
Conductor DC420 Bin Vibrator Controller - RC Frequency Option
Mi Item #
06221823
MFR #
7200-040-4A
Mfr description
7200-040-4A CONDUCTOR 420 CONTROLLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
7.812 in
Overall Length
12.25 in
Overall Width
12.25 in
Weight
12 lbs
Details
Frequency Option
RC
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items