Motion
84600N
Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #06221883
MFR #84600N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Universal Joint Type, Black Oxide Finish
Mi Item #06221883
MFR #84600N

Mfr description
84600N 1/2" DRIVE 6 POINT 3/4" UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    66 mm
  • Size
    3/4 in
  • Socket Size
    3/4 in

Details

  • ASME Spec
    B107.2
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Universal Joint
  • Style
    Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal,Impact Socket; Universal
  • Type
    Standard
  • UPC_NO
    099575846007
  • Warranty
    Manufacturer's Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)