Motion
SS 2012 32MM

GATES RUBBER CO
SS 2012 32MM

Taper Lock Bushing - 2012 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Stainless Steel Material
Mi Item #06221921
MFR #SS 2012 32MM
Price$768.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 2012 32MM

Taper Lock Bushing - 2012 Series, 32 mm Bore, 10 x 3.3 mm Keyway, Stainless Steel Material
Mi Item #06221921
MFR #SS 2012 32MM

Mfr description
SS2012 X 32MM BUSHING
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.55/each

Specifications

Dimensions

  • Barrel Diameter Large End
    2.7500 in
  • Barrel Length
    1.2500 in
  • Bolt Circle Diameter
    2.6250 in
  • Bore Diameter  
    32 mm
  • Bushing Size
    2012
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    2.7500 in
  • Stocked Finished Bore
    1.2600 in
  • Weight
    1.3 lbs

Details

  • Additional Details
    Stainless Steel
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78690707
  • Manufacturer Upc Number
    072053876796
  • Material
    Stainless Steel
  • UPC_NO
    072053876796
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)