Motion
MPCR-62
Flat Plain Metric Track Roller - MPCR Series, 62 mm Roller Dia, 44 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #06222022
MFR #MPCR-62
Price$175.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - MPCR Series, 62 mm Roller Dia, 44 mm Roller Width, 24 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #06222022
MFR #MPCR-62

Mfr description
MPCR-62 METRIC BALL BRG TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.87/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Male Thread Size
    M24x3
  • Roller Diameter  
    62 mm
  • Roller Width  
    44 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    35 mm
  • Thread Size
    M16X2
  • Weight
    1.04 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    14200 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MPCR-62
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211469
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPCR-62
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    MPCR
  • Static Load Capacity
    10100 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)