Motion
MVCR-32
V-Groove Metric Track Roller - 50 mm Roller Dia., 22 mm Roller Width, 32 mm Point Dia., Open
MI ITEM #06222024
MFR #MVCR-32
Price$132.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Metric Track Roller - 50 mm Roller Dia., 22 mm Roller Width, 32 mm Point Dia., Open
MI ITEM #06222024
MFR #MVCR-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.97/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    4 mm
  • Point Diameter  
    32 mm
  • Roller Diameter  
    50 mm
  • Roller Width  
    22 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    14 mm
  • Thread Size  
    7/8-14
  • Weight
    0.26 lbs
  • Width To Groove Center
    11 mm

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    3700 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MVCR-32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041209107
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MVCR-32
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    6000 N
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    MVCR
  • Static Load Capacity
    2680 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041209107

Overview

Mfr description
MVCR-32 METRIC BALL BRG TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text