Motion
MPCR-47
Flat Plain Metric Track Roller - MPCR Series, 47 mm Roller Dia, 28 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #06222026
MFR #MPCR-47
Price$154.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - MPCR Series, 47 mm Roller Dia, 28 mm Roller Width, 20 mm Stud Dia, Sealed, Bearing Steel Material
Mi Item #06222026
MFR #MPCR-47

Mfr description
MPCR-47 METRIC BALL BRG TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.23/each

Specifications

Dimensions

  • Hex Size
    8 mm
  • Male Thread Size
    M20x1.5
  • Roller Diameter  
    47 mm
  • Roller Width  
    28 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    M20x1.5
  • Weight
    0.42 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    7560 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MPCR-47
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211438
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPCR-47
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    12200 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    MPCR
  • Static Load Capacity
    4900 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)