Motion
MPCR-35
Flat Plain Metric Track Roller - Smith-Trax Metric Stud MPCR Series Series, 35 mm Roller Dia, 22 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222030
MFR #MPCR-35
List Price$124.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - Smith-Trax Metric Stud MPCR Series Series, 35 mm Roller Dia, 22 mm Roller Width, 16 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222030
MFR #MPCR-35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$124.53/each for your price

Overview

Mfr description
MPCR-35 METRIC BALL BRG TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Flange Diameter
    19 mm
  • Stud Type
    Track Roller Metric Stud
  • Closure Type
    Sealed
  • Head Type
    End Cap
  • Thread Length
    18 mm
  • Thread Size
    7/16-20
  • Radial Dynamic Load Capacity
    6000 lbf
  • Finish Coating
    Black Oxide
  • Male Thread Size
    M16x1.5
  • Series
    Smith-Trax Metric Stud MPCR Series
  • OEM Part Number
    MPCR-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211414
  • UPC_NO
    651041211414
  • Weight
    0.17 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text