Motion
NUKR-52
NUKR-52 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Shielded, High-Alloy Bearing Steel Material
Mi Item #06222034
MFR #NUKR-52
Price$236.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUKR-52 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 40.5 mm Stud Length, Shielded, High-Alloy Bearing Steel Material
Mi Item #06222034
MFR #NUKR-52

Mfr description
NUKR-52 METRIC NEEDLE BRG CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.85/each

Specifications

Dimensions

  • Male Thread Size
    21
  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm
  • Thread Length
    21 mm
  • Thread Size
    7/8-14
  • Weight
    0.991189427312775 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide
  • General Information
    Metric stud type Double row cam follower Crowned outside diameter Needle roller Slot hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    NUKR-52
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041052376
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    NUKR-52
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    43500 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    NUKR Series Double Row Metric Stud
  • Stud Type
    Double Row Heavy
  • UPC_NO
    651041052376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)