Motion
NUKR-35
NUKR-35 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Shielded, High-Alloy Bearing Steel Material
Mi Item #06222036
MFR #NUKR-35
Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUKR-35 Metric Double Row Cam Follower - NUKR Series Double Row Metric Stud Series, 35 mm Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, 32.5 mm Stud Length, Shielded, High-Alloy Bearing Steel Material
Mi Item #06222036
MFR #NUKR-35

Mfr description
NUKR-35 METRIC NEEDLE BRG CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.73/each

Specifications

Dimensions

  • Male Thread Size
    17
  • Roller Diameter  
    35
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    M16x1.5
  • Weight
    0.387665198237885 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Finish Coating
    Black Oxide
  • General Information
    Metric stud type Double row cam follower Crowned outside diameter Needle roller Slot hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    NUKR-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041051744
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    NUKR-35
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    NUKR Series Double Row Metric Stud
  • Stud Type
    Double Row Heavy
  • UPC_NO
    651041051744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)