Motion
MVCR-62
MVCR-62 V-Groove Metric Track Roller - 90 mm Roller Dia., 44.5 mm Roller Width, 62 mm Point Dia., Unsealed
Mi Item #06222039
MFR #MVCR-62
Price$164.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVCR-62 V-Groove Metric Track Roller - 90 mm Roller Dia., 44.5 mm Roller Width, 62 mm Point Dia., Unsealed
Mi Item #06222039
MFR #MVCR-62

Mfr description
MVCR-62 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.87/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    8 mm
  • Outside Diameter
    90 mm
  • Point Diameter  
    62 mm
  • Roller Diameter  
    90 mm
  • Roller Width  
    44.5 mm
  • Stud Diameter  
    24 mm
  • Stud Length  
    58 mm
  • Thread Length
    35 mm
  • Thread Size  
    1-1/4-12
  • Weight
    1.79 lbs
  • Width To Groove Center
    23 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    14200 lbs
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MVCR-62
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211698
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MVCR-62
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    Smith-Trax Metric Stud MVCR Series
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)