Motion
MVCR-125
V-Groove Metric Track Roller - 165 mm Roller Dia., 76 mm Roller Width, 125 mm Point Dia., Open
MI ITEM #06222040
MFR #MVCR-125
Price$911.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Metric Track Roller - 165 mm Roller Dia., 76 mm Roller Width, 125 mm Point Dia., Open
MI ITEM #06222040
MFR #MVCR-125

Mfr description
MVCR-125 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.25/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    12 mm
  • Point Diameter  
    125 mm
  • Roller Diameter  
    165 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    48 mm
  • Thread Length
    50 mm
  • Thread Size  
    10-32
  • Weight
    11.56 lbs
  • Width To Groove Center
    37.8 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    58500 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MVCR-125
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211728
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MVCR-125
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    148100 N
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    MVCR
  • Static Load Capacity
    230800 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)