Motion
MPCR-80
Flat Plain Metric Track Roller - MPCR Series, 80 mm Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222041
MFR #MPCR-80
List Price$253.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - MPCR Series, 80 mm Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222041
MFR #MPCR-80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$253.21/each for your price

Overview

Mfr description
MPCR-80 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Static Load Capacity
    89000 N
  • Stud Type
    Track Roller Metric Stud
  • Closure Type
    Sealed
  • Head Type
    End Cap
  • Hex Size
    12 mm
  • Thread Length
    40 mm
  • Thread Size
    M16x1.5
  • Radial Dynamic Load Capacity
    63600 lbf
  • Dynamic Thrust Load Rating
    25700 N
  • Finish Coating
    Black Oxide
  • Male Thread Size
    M30x3.5
  • Series
    MPCR
  • OEM Part Number
    MPCR-80
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MPCR-80
  • Manufacturer Upc Number
    651041211490
  • UPC_NO
    651041211490
  • Weight
    2.07 lbs
  • Number Of Rows
    2
  • Material
    52100 or Equivalent
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text