Motion
MPCR-90
Flat Plain Metric Track Roller - Smith-Trax Metric Stud MPCR Series Series, 90 Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222042
MFR #MPCR-90
Price$266.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - Smith-Trax Metric Stud MPCR Series Series, 90 Roller Dia, 52 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222042
MFR #MPCR-90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$266.97/each

Specifications

Dimensions

  • Male Thread Size
    M30x3.5
  • Roller Diameter  
    90
  • Roller Width  
    52 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    40 mm
  • Thread Size
    M30x3.5
  • Weight
    2.65 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MPCR-90
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211513
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPCR-90
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    63600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Smith-Trax Metric Stud MPCR Series
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211513

Overview

Mfr description
MPCR-90 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text