Motion
MPCR-100
Flat Plain Metric Track Roller - MPCR Series, 100 mm Roller Dia, 76 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222045
MFR #MPCR-100
Price$339.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Plain Metric Track Roller - MPCR Series, 100 mm Roller Dia, 76 mm Roller Width, 30 mm Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06222045
MFR #MPCR-100

Mfr description
MPCR-100 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.24/each

Specifications

Dimensions

  • Hex Size
    12 mm
  • Male Thread Size
    M30x3.5
  • Roller Diameter  
    100 mm
  • Roller Width  
    76 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    50 mm
  • Thread Size
    7/16-20
  • Weight
    3.33 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    25700 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MPCR-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211520
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MPCR-100
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    63600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    MPCR
  • Static Load Capacity
    89000 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211520

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)