Motion
MVCR-100
V-Groove Metric Track Roller - 140 mm Roller Dia., 50.5 mm Roller Width, 100 mm Point Dia., Open
MI ITEM #06222048
MFR #MVCR-100
List Price$405.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Metric Track Roller - 140 mm Roller Dia., 50.5 mm Roller Width, 100 mm Point Dia., Open
MI ITEM #06222048
MFR #MVCR-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$405.01/each for your price

Overview

Mfr description
MVCR-100 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Bearing Steel
  • Bearing Element
    Tapered Rollers
  • Stud Diameter
  • Thread Size
  • Thread Length
    50 mm
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    63600 N
  • Groove Angle
    90 °
  • Hex Size
    8 mm
  • Width To Groove Center
    26 mm
  • Finish Coating
    Black Oxide
  • Series
    MVCR
  • OEM Part Number
    MVCR-100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211711
  • UPC_NO
    651041211711
  • Weight
    4.77 lbs
  • Dynamic Thrust Load Rating
    25700 N
  • Manufacturer Catalog Number
    MVCR-100
  • Material
    52100 or Equivalent
  • Stud Type
    Track Roller Metric Stud
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Number Of Rows
    2
  • Static Load Capacity
    89000 N
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text