Motion
MVCR-76
V-Groove Metric Track Roller - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
Mi Item #06222049
MFR #MVCR-76
Price$344.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Metric Track Roller - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
Mi Item #06222049
MFR #MVCR-76

Mfr description
MVCR-76 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.71/each

Specifications

Dimensions

  • Groove Angle
    90 °
  • Hex Size
    8 mm
  • Point Diameter  
    76 mm
  • Roller Diameter  
    120 mm
  • Roller Width  
    50.5 mm
  • Stud Diameter  
    30 mm
  • Thread Length
    40 mm
  • Thread Size  
    3/8-24
  • Weight
    3.27 lbs
  • Width To Groove Center
    26 mm

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Dynamic Thrust Load Rating
    25700 N
  • Finish Coating
    Black Oxide
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Manufacturer Catalog Number
    MVCR-76
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041211704
  • Material
    52100 or Equivalent
  • Number Of Rows
    2
  • OEM Part Number
    MVCR-76
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    63600 N
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Series
    MVCR
  • Static Load Capacity
    89000 N
  • Stud Type
    Track Roller Metric Stud
  • UPC_NO
    651041211704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)