Motion
86231412
0.4" Head Diam, 3/4" Shank, Single End, Electronic Edge Finder;Accurate to 0.0004", Ball Contact
MI ITEM #06222149
MFR #86231412
Price$295.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4" Head Diam, 3/4" Shank, Single End, Electronic Edge Finder;Accurate to 0.0004", Ball Contact
MI ITEM #06222149
MFR #86231412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.08/each

Specifications

Dimensions

  • Head Diameter
    0.4000
  • Overall Length
    3-3/4 in
  • Shank Diameter
    3/4 in

Details

  • Accuracy
    0.0004 in
  • Edge Alert Mechanism
    Visual
  • End Type
    Single
  • Head Contact Type
    Ball
  • Power Type
    Electronic
  • Type
    Edge Finder

Overview

Mfr description
13-160-7 EDGE FINDER POWER TYPE: ELEC
  • Ball heads are used for location gaging on flat surfaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought