Overview
Mfr description
1JL6133-3X LINED LEATHER GLOVE
- Double Stitched Index Finger
- Gunn Cut Design
- Keystone Thumb
- Self-Hemmed Open Cuff
- Regular Grade Grain Cowhide
- Shirred Elastic Back
- Thermal Lining
Specifications
- Glove SizeXXXL or Size 12
- Lining MaterialThermal
- ColorBeige
- DescriptionRegular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Thermal waffle knit lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
- UPC_NO072874059750
- Manufacturer Upc Number072874059750
- Manufacturer Catalog Number1JL61333X
- Description KeywordProtection From Cold
- Size3XL
- Construction DescriptionCut-and-Sewn
- Spec Sheet
- FeaturesTop Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Additional DetailsRegular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Waffle knit thermal lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data