Motion
CRBFBS-PN16T

SEALMASTER
CRBFBS-PN16T

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Concentric Collar Locking, Standard Duty
Mi Item #06222331
MFR #CRBFBS-PN16T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFBS-PN16T

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Concentric Collar Locking, Standard Duty
Mi Item #06222331
MFR #CRBFBS-PN16T

Mfr description
CRBFBS-PN16T 3-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.3750 in
  • Bore Diameter  
    1 in
  • Overall Length Diameter  
    2.5000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662461385777
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    662461385777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)