Motion
VCL2MLFRX2

MCR SAFETY
VCL2MLFRX2

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #06222724
MFR #VCL2MLFRX2
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLFRX2

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #06222724
MFR #VCL2MLFRX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.26/each

Specifications

Dimensions

  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Inch Silver Stripes | Hook And Loop Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    Luminator Series Hi-Vis Reflective Lime Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Roadway, Temporary Traffic Control Zones
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 inside Pocket, 2 Outside Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
VCL2MLFR-X2 LIME VEST FR W/STRIPES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought