Motion
1090T10 1-3/4 BORE 3/8" KYWY

DODGE
1090T10 1-3/4 BORE 3/8" KYWY

Dodge (Baldor) 395171 1090T10 1-3/4 BORE 3/8" KYWY
MI ITEM #06222808
MFR #1090T10 1-3/4 BORE 3/8" KYWY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1090T10 1-3/4 BORE 3/8" KYWY

Dodge (Baldor) 395171 1090T10 1-3/4 BORE 3/8" KYWY
MI ITEM #06222808
MFR #1090T10 1-3/4 BORE 3/8" KYWY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Actual 1.75 in
  • Bore Length
    3.9 in
  • Coupling Size
    1090
  • Outside Diameter
    4.875 in
  • Parallel Misalignment
    0.012 in

Details

  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    52.36 hp
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    33000 in-lb

Overview

Mfr description
395171 1090T10 1-3/4 BORE 3/8" KYWY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought