Motion
31112YEL

AKRO-MILS
31112YEL

Akro Drawer - Yellow, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 11.125 in, Weight Capacity: 25 lbs
MI ITEM #06222875
MFR #31112YEL
List Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
31112YEL

Akro Drawer - Yellow, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 11.125 in, Weight Capacity: 25 lbs
MI ITEM #06222875
MFR #31112YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.83/each for your price

Overview

Mfr description
31112-YLW YELLOW AKRO DRAWERS
  • Made in the USA
  • Wide front handle for easy gripping when full or filled with heavy contents
  • Akro Drawers can be stacked to optimize space
  • 25 lb. Weight Capacity

Specifications

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Material
    Industrial Grade Polymers
  • Weight Capacity
    25 lbs
  • Dimensions
    4.625 x 11.625 x 11.125 in
  • Fm Approval
    Not FM Approved
  • Height
    4.625 in
  • Outside Height
    4.625 in
  • Overall Height
    4.625 in
  • Length
    11.625 in
  • Outside Length
    11.625 in
  • Overall Length
    11.625 in
  • Width
    11.125 in
  • Outside Width
    11.125 in
  • Overall Width
    11.125 in
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text