Overview
Mfr description
31142-BLUE BLUE AKRO DRAWERS
- Made in the USA
- Wide front handle for easy gripping when full or filled with heavy contents
- Akro Drawers can be stacked to optimize space
- 15 lb. Weight Capacity
Specifications
- ColorBlue
- Finish CoatingPlastic
- MaterialIndustrial Grade Polymers
- Weight Capacity15 lbs
- Dimensions4.625 x 11.625 x 3.75 in
- Fm ApprovalNot FM Approved
- Height4.625 in
- Outside Height4.625 in
- Overall Height4.625 in
- Length11.625 in
- Outside Length11.625 in
- Overall Length11.625 in
- Width3.75 in
- Outside Width3.75 in
- Overall Width3.75 in
- Package Quantity6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data