Motion
31142RED

AKRO-MILS
31142RED

Akro Drawer - Red, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 3.75 in, Weight Capacity: 15 lbs
Mi Item #06222878
MFR #31142RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
31142RED

Akro Drawer - Red, Plastic, Industrial Grade Polymers, 4.625 x 11.625 x 3.75 in, Weight Capacity: 15 lbs
Mi Item #06222878
MFR #31142RED

Mfr description
31142-RED RED AKRO DRAWERS
  • Made in the USA
  • Wide front handle for easy gripping when full or filled with heavy contents
  • Akro Drawers can be stacked to optimize space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    4.625 x 11.625 x 3.75 in
  • Height
    4.625 in
  • Length
    11.625 in
  • Outside Height
    4.625 in
  • Outside Length
    11.625 in
  • Outside Width
    3.75 in
  • Overall Height
    4.625 in
  • Overall Length
    11.625 in
  • Overall Width
    3.75 in
  • Width
    3.75 in

Details

  • Color
    Red
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Weight Capacity
    15 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)